Beli high temperature tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)Deskripsi:Bagi Anda yang membutuhkan lakban dengan ketahanan suhu tinggi untuk melapisi beragam peralatan elektronik, lakban ini adalah pilihan yang tepat. Anda bisa menggunakan lakban ini untuk melapisi peralatan elektronik seperti SMT, PCB, transformator, baterai lithium dan lain-lain. Tahan terhadap suhu tinggi hingga 300 ºC. Tersedia berbagai ukuran yang bisa Anda pilih sesuai kebutuhan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesiveatribut:
- Color: Brown
- Material: Polyimide
- Maximum Temperature Resistance (°C): 300
- Nominal Temperature Resistance (°C): 260
- TAPECASE High-Temperature Film Masking Tape (Lakban Polyimide Tahan Panas)Deskripsi:Polyimide-backed film masking tape is thermal, chemical, and abrasion resistant, with higher heat and abrasion resistance than polyester-backed masking tape. This thin, translucent tape is colored for visibility and removes cleanly from surfaces without slivering or breaking. It is used in masking for powder coating, masking metal surfaces, and solder masking.atribut:
- Package Quantity: 1
- Product Form: Continuous Roll
- Tape Backing Construction: Film
- Tape Brand: TapeCase
- Tape Elongation: Not Rated
- Tape Type: High-Temperature Film Masking Tape
- Tungaloy External & Internal Turning Tool ADJNR/LDeskripsi:Double-clamp toolholder with 93deg approach angle, for negative 55deg rhombic inserts.atribut:
- Head Length: 36.0
- Tightening Torque: 3.0
- Standard Corner Radius: 0.80
- 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)Deskripsi:This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.atribut:
- UNSPSC: 31201521
- Imperial Tape Length (ft): 18
- Liner Included: Yes
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Foil
- Tape Type: Foil
- Voltage Rating (V): 600 V
- 3M High Temperature Masking Tape (Lakban Polyimide Tahan Panas)atribut:
- Base Material: Polyimide film
- Color: Brown
- Main application: Masking, temporary fixing
- Operating Temperature Range (°C): 260 (for 30 minutes)
- Tesa Tape Lakban Kertas Crepe (Solasi / Selotip)atribut:
- Color: Brown
- Material: Base material:Crepe paper, Adhesive:Rubber-based (Non-solvent)
- Length (m): 50
- Thickness (mm): 0.17
- Adhesive Strength: 4.7N/10mm
- Tensile Strength: 53N/10mm
- 3M Conductive Copper Foil Embossed Tape 2245 (Lakban Konduktif Antistatik)Deskripsi:High conductivity in the thickness and surface directions Excellent shielding effect due to low contact resistance and conductivity of metal foil UL510 flame retardant certification (ULFILE, NO.E59505) that does not peel off under general use conditions due to high cohesive force adhesiveFor grounding electronic components Electromagnetic wave shielding measures for various electronic devices Antistatic and static electricity removal for electronic devices*There may be tapes of different colors sandwiched in the middle of the product, but this is called a splice that connects to a new product tape when the product tape ends midway, and there is no problem with the tape product. . *Processing source: 3M special processing storeatribut:
- Adhesive: Acrylic
- Adhesive Strength (N/cm): 3.4
- Adhesive Thickness (mm): Copper color / 0.1
- Base Material: Soft copper foil, 35um
- Feature: Conductive, flame retardant
- Main application: For electric and electronic
- Release Liner: Silicone treated paper
- Tape Length (m): 3
- Tape Thickness (mm): 0.08 (including white release paper)
- Everlasting Fiberglass Tape (Tali Packing Fiberglass)atribut:
- Color: White
- EISIN Air Pneumatic Wrench Oil Pulse Straight 3/8inch (Kunci Sok Angin)atribut:
- Size (inch): 3/8
- Size of Driving End (mm): 9.5
- I.D of Hose (mm): 8.5
- Under No Load (rpm): 4800 (0.4MPa) 5400 (0.6MPa)
- CHUKOH FLO PTFE Skived Tape (Lakban Isolasi Tahan Panas)atribut:
- Color: White
- Finishing Material: Fluorine Resin (PTFE)
- Tesa Tape Lakban Kertas Finely Creped untuk Paint Spraying (Solasi / Selotip)Deskripsi:-The glue residues are hard-to-remain and excellent in general-purpose feature.-Stable physical properties is demonstrated in a use range of low to medium temperatures.-For vehicle coating.atribut:
- Color: White
- Thickness: 0.14mm
- Viscosity: 3.4N/10mm
- Tensile Strength: 38N/10mm
- Continuous Working Temperature: 100 degree C/30mins
- Adhesive Materials: Natural Rubber based
- Base Material: Crepe Paper
- HOKI Tape Teflon Heat Resistant Insulation Tape (Lakban Isolasi Tahan Panas)atribut:
- Color: Brown
- Length (m): 10
- Maximum Temperature Resistance (°C): 300
- Thickness (micron): 160
- Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)Deskripsi:Kegunaan umum Lakban Teflon, digunakan untuk menyegel air, udara, gas agar tidak bocor melalui koneksi yang tidak memiliki segel karet bawaan. Lakban Teflon / PTFE Sealing Tape sangat serbaguna dan dapat digunakan pada suhu mulai dari -270 °C hingga 260 °C.atribut:
- Heat Resistant: Yes
- Fire Resistant: Yes
- Color: Brown
- Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)Deskripsi:Kegunaan umum Lakban Teflon, digunakan untuk menyegel air, udara, gas agar tidak bocor melalui koneksi yang tidak memiliki segel karet bawaan. Lakban Teflon / PTFE Sealing Tape sangat serbaguna dan dapat digunakan pada suhu mulai dari -270 °C hingga 260 °C.atribut:
- Heat Resistant: Yes
- Fire Resistant: Yes
- Size (mmxm): 15x10
- Color: Brown
- Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)atribut:
- Color: Cream
- CHUKOH FLO PTFE Adhesive TapeDeskripsi:-A heat resistance improving type which is continuously usable at 250°C.-Heat resistant releasing in high temperature at the spot of heat-seal pressure-bonding.-Glass Cloth Coating.
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Tape Thickness (mm): 0.13
- Operating Temperature Range (°C): -60 to 200
- Specification: UL Standard product
- Tape Length (m): 10
Daftar Harga high temperature tape Terbaru October 2026
| TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas) | Rp6.900 |
| TAPECASE High-Temperature Film Masking Tape (Lakban Polyimide Tahan Panas) | Rp119.900 |
| Tungaloy External & Internal Turning Tool ADJNR/L | Rp1.499.900 |
| 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel) | Rp239.900 |
| 3M High Temperature Masking Tape (Lakban Polyimide Tahan Panas) | Rp539.900 |
| Tesa Tape Lakban Kertas Crepe (Solasi / Selotip) | Rp78.900 |
| 3M Conductive Copper Foil Embossed Tape 2245 (Lakban Konduktif Antistatik) | Rp369.900 |
| Everlasting Fiberglass Tape (Tali Packing Fiberglass) | Rp149.900 |
| EISIN Air Pneumatic Wrench Oil Pulse Straight 3/8inch (Kunci Sok Angin) | Rp20.999.900 |
| CHUKOH FLO PTFE Skived Tape (Lakban Isolasi Tahan Panas) | Rp209.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/o2P111106866-1.jpg)
/e2P109368506-11.jpg)

/8hP109358305-11.jpg)
/7lP111809273-1.jpg)
/bjP102005415-2.jpg)
/ipP114860673-13.jpg)
/ijP103786667-1.jpg)
/f7P104702547-1.jpg)
/jmP105418706-1.jpg)
/P102776414-1.jpg)
/rdP112161985-1.jpg)
/omP111388886-2.jpg)
/07P111389007-1.jpg)
/ldP101545769-4.jpg)


/P102031797-1.jpg)
/P102031810-1.jpg)
/g3P106190579-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)